Menu Search
OUELLET #OCEM1000SS-T600

Convection Heater, 240/208VAC, 50/60 Hz, 1000/750W

SKU # 62526229545 Manufacturer Series: OCEM
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1000/750W
Height: 18-1/2 in. (470mm)
Length: 19-7/16 in. (492mm)
Color: Stainless Steel
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount