Menu Search
OUELLET #OCEB0500AM-T600

Convection Heater, 240/208VAC, 50/60 Hz, 500/375W

SKU # 62526229463 Manufacturer Series: OCEB
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 500/375W
Height: 14 in. (356mm)
Length: 19-7/16 in. (492mm)
Color: Almond
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount