Menu Search
OUELLET #OCEM0750AM-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 750/563W

SKU # 62526221305 Manufacturer Series: OCEM
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 750/563W
Height: 18-1/2 in. (470mm)
Length: 16-1/2 in. (418mm)
Color: Almond
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount