Menu Search
OUELLET #OCEH2000BL-OTH

European Style Convector Heater White Electronic, Wall Mount OTE 4

SKU # 62526221276 Manufacturer Series: OCE
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 2250/1688W
Height: 685mm (27 in.)
Length: 714mm (28.1 in.)
Color: White
Control: Electronic, Wall Mount OTE 4
Mounting: Surface