Menu Search
HAMMOND MANUFACTURING #1593HAMPI3GY

Development Board Enclosure, 2.74 in. W x 1.29 in. H

SKU # 62398040584 Manufacturer Series: 1593HAM
RoHS Compliant
Type: Development Board Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Latching: Screw
Height: 1.29 in.
Width: 2.74 in.
Depth: 3.88 in.