Menu Search
HAMMOND MANUFACTURING #1590Z061

Enclosure, Instrument; Aluminum; HxWxD: 2.51 x 2.29 x 1.03 in.

SKU # 62398028746 Manufacturer Series: 1590Z
Type: Electronic Instrument Enclosure
NEMA: 4X
Material: Aluminum
Finish: Natural
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 2.51 in.
Width: 2.29 in.
Depth: 1.03 in.
Mounting: Through Box - Blind Hole

Additional Info: Designed to meet IP66