Menu Search
HAMMOND MANUFACTURING #PJU12106HW

Enclosure, Junction Box; Fiberglass; HxWxD: 12.05 x 10.27 x 6.13 in.

SKU # 62398002101 Manufacturer Series: PJU
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Window
Height: 12.05 in. (306mm)
Width: 10.27 in. (260.8mm)
Depth: 6.13 in. (155.7mm)
Mounting: External Feet

Additional Info: Additional Ratings: IEC 60529, IP66