Menu Search
HAMMOND MANUFACTURING #EJ10106SS

Eclipse Enclosure, Junction Box; Stainless Steel; HxWxD: 10 x 10 x 6 in.

SKU # 62398017344 Manufacturer Series: Junior Series
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 10 in. (254mm)
Width: 10 in. (254mm)
Depth: 6 in. (152.4mm)
Mounting: Bracket

Additional Info: Additional Ratings: IP66