Menu Search
HAMMOND MANUFACTURING #R100-060-000

Enclosure, Thick Wall; Die Cast Aluminum; HxWxD: 1.6 x 2.6 x 2 in.

SKU # 62398083005 Manufacturer Series: R100
RoHS Compliant
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die-cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 1.6 in. (40.6mm)
Width: 2.6 in. (66mm)
Depth: 2 in. (50.8mm)
Mounting: External Feet

Additional Info: Additional Ratings: IP66, Watertight