Menu Search
HAMMOND MANUFACTURING #1418N4ALB6

Enclosure, Wall Mount; Aluminum; HxWxD: 16 x 12 x 6 in.

SKU # 62398038300 Manufacturer Series: 1418 N4 AL
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: Aluminum
Finish: Natural, Unfinished
Material Thickness: 0.081 in. Body, 0.100 in. Door
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 12 in. (304.8mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66