Menu Search
HAMMOND MANUFACTURING #1455ZT1601

Enclosure, Wall Mount; Aluminum; HxWxD: 2.2 x 3.5 x 6.3 in.

SKU # 62398024151 Manufacturer Series: 1455ZT
RoHS Compliant
Type: Wall Mount Enclosure
Material: Aluminum
Finish: Clear
Material Thickness: 0.06 in.
Height: 2.2 in. (56mm)
Width: 3.5 in. (90mm)
Depth: 6.3 in. (160mm)