Menu Search
HAMMOND MANUFACTURING #1418N4ALC10

Enclosure, Wall Mount; Aluminum; HxWxD: 20 x 16 x 10 in.

SKU # 62398038320 Manufacturer Series: 1418 N4 AL
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: Aluminum
Finish: Natural, Unfinished
Material Thickness: 0.081 in. Body, 0.100 in. Door
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 20 in. (508mm)
Width: 16 in. (406.4mm)
Depth: 10 in. (254mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66