The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
HAMMOND MANUFACTURING #1590EFL

Enclosure, Wall Mount; Aluminum; HxWxD: 7 x 5 x 3 in.

SKU # 62398067657 Manufacturer Series: 1590E
Type: Wall Mount Enclosure
NEMA: 12
Material: Aluminum
Finish: Brushed
Material Specification: Type 360
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 7 in.
Width: 5 in.
Depth: 3 in.

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 12; Material - Aluminum; Finish - Brushed; Material Specification - Type 360; Cover Mounting - Screw On; Cover Latching - Screw; Cover Type - Solid; Height - in - 7.00; Width - in - 5.00; Depth - in - 3.00; Additional Information - Mounting: External holes in flanged cover.; Manufacturer Series - 1590E

Additional Info: Mounting: External holes in flanged cover.