Menu Search
HAMMOND MANUFACTURING #2UD727412FTC

Enclosure, Wall Mount Disconnect; HxWxD: 72.13 x 74 x 12.13 in.

SKU # 62398046174 Manufacturer Series: 2UD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 10 Gauge Body and Panel
Cover Mounting: Hinge
Cover Latching: 3 Point Latch
Cover Type: Solid, Two Door
Height: 72.13 in. (1832.1mm)
Width: 74 in. (1879mm)
Depth: 12.13 in. (308.1mm)

Additional Info: Additional Ratings: IEC 60529, IP54 and EMP-1-1967