Menu Search
HAMMOND MANUFACTURING #EN4DSC36268SS

Eclipse Enclosure, Wall Mount Disconnect; Stainless; HxWxD: 36 x 20 x 8 in.

SKU # 62398008774
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Material Thickness: 16 Gauge Body, 14 Gauge Door
Cover Mounting: Hinge
Cover Latching: 2 Point Latch, Padlockable Handle
Cover Type: Solid
Height: 36 in. (914.4mm)
Width: 20 in. (660.4mm)
Depth: 8 in. (203.2mm)
Optional Panel: EP3624

Additional Info: Additional Ratings: IEC 60529, IP66, Flange with Multi-Vendor Cutout