Menu Search
HAMMOND MANUFACTURING #1591VBK

Enclosure, Wall Mount; Nonmetallic; HxWxD: 4.7 x 4.7 x 3.5 in.

SKU # 62398079396 Manufacturer Series: 1591
Type: Wall Mount Enclosure
Material: Nonmetallic
Finish: Black
Material Specification: ABS
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 4.7 in. (120mm)
Width: 4.7 in. (120mm)
Depth: 3.5 in. (90mm)
Mounting: Internal Holes

Additional Info: IEC: IP54