Menu Search
HAMMOND MANUFACTURING #1555C2F22GY

Enclosure, Wall Mount; Polycarbonate; HxWxD: 4.7 x 2.6 x 1.65 in.

SKU # 62398003590 Manufacturer Series: 1555 F
Type: Wall Mount Enclosure
NEMA: 4X
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 4.7 in. (120mm)
Width: 2.6 in. (66mm)
Depth: 1.65 in. (42mm)
Mounting: DIN Rail Mounting Tabs