Menu Search
HAMMOND MANUFACTURING #ST603616SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 60 x 36 x 16 in.

SKU # 62398009917 Manufacturer Series: ST
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 5 x 1/4 Turn Slot
Cover Type: Solid
Height: 60 in. (1524mm)
Width: 36 in. (914.4mm)
Depth: 16 in. (406.4mm)
Optional Panel: EP6036

Additional Info: Additional Ratings: IEC 60529, IP66