Menu Search
HAMMOND MANUFACTURING #EN4SD482412LG

Eclipse Enclosure, Wall Mount; Steel; RAL 7035; HxWxD: 48 x 24 x 12 in.

SKU # 62398006986
RoHS Compliant
View more versions of this product
Height: 48 in.
Width: 24 in.
Material Thickness: 14 Gauge
Cover Latching: 3-Point Latch
Optional Panel: EP4824
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Solid
Depth: 12 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66