Menu Search
HAMMOND MANUFACTURING #1550KBK

Instrument Enclosure, 4.02 in. W x 2.85 in. H x 5.51 in. D

SKU # 62398040382 Manufacturer Series: 1550
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Satin Black Polyester Powder Paint
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.85 in.
Width: 4.02 in.
Depth: 5.51 in.