Menu Search
HAMMOND MANUFACTURING #1454R

Instrument Enclosure, 5.0 in. W x 7.5 in. H x 5.0 in. D

SKU # 62398050500 Manufacturer Series: 1454
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Black
Material Thickness: 20 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Textured Black
Height: 7.5 in.
Width: 5 in.
Depth: 5 in.
Optional Panel: Panel Included