Menu Search
HAMMOND MANUFACTURING #RL6015BK

Project Enclosure, 2.56 in. W x 1.57 in. H x 4.09 in. D

SKU # 62398040605 Manufacturer Series: Series RL
RoHS Compliant
Type: Hand Held Project Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Deep
Height: 1.57 in.
Width: 2.56 in.
Depth: 4.09 in.