Menu Search
HAMMOND MANUFACTURING #1457C801

Shelf Mount Enclosure, 2.32 in. W x 1.21 in. H x 3.15 in. D

SKU # 62398000578 Manufacturer Series: 1457
RoHS Compliant
Type: Shelf Mount Enclosure
Material: Extruded Aluminum
Finish: Anodized Clear
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.21 in.
Width: 2.32 in.
Depth: 3.15 in.
Mounting: Internal Slots
Optional Panel: Panel Included