Menu Search
HAMMOND MANUFACTURING #1551BTRD

Subminiature Enclosure, 0.98 in. W x 0.61 in. H, Recessed

SKU # 62398057297 Manufacturer Series: 1551MINI
RoHS Compliant
Type: Subminiature Enclosure
Material: ABS Plastic
Finish: Satin Textured Translucent Clear
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Recessed
Height: 0.61 in.
Width: 0.98 in.
Depth: 1.97 in.