Menu Search
HAMMOND MANUFACTURING #RP1185C

Wall Mount Enclosure, 3.35 in. W x 3.35 in. H x 6.50 in. D

SKU # 62398017838 Manufacturer Series: Series RP
RoHS Compliant
Type: Wall Mount Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Deep, Clear
Height: 3.35 in.
Width: 3.35 in.
Depth: 6.5 in.