Menu Search
HAMMOND MANUFACTURING #RP1285

Wall Mount Enclosure, 5.75 in. W x 2.95 in. H x 7.32 in. D

SKU # 62398017826 Manufacturer Series: Series RP
RoHS Compliant
Type: Wall Mount Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Solid Opaque
Height: 2.95 in.
Width: 5.75 in.
Depth: 7.32 in.
Mounting: Internal DIN Rail Mounting Tabs, External Feet