Menu Search
NVENT HOFFMAN #Q13810PCE

Q-Line Enclosure, Junction Box; Polycarbonate; HxWxD: 4.69 x 2.72 x 3.62 in.

SKU # 78351013999 Manufacturer Series: E
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Opaque
Height: 4.69 in. (119.1mm)
Width: 2.72 in. (69mm)
Depth: 3.62 in. (91.9mm)
Mounting: Internal Holes
Optional Panel: Q138PE

QLINE E enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments

Additional Info: Additional Ratings: IEC 60529, IP67