Menu Search
OUELLET #OVS1502AM

Wall Heater, 120VAC, 1500W, 16.00x8.13x1.25 in., Almond

SKU # 62526215167 Manufacturer Series: Series OVS
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 120V AC
Watts: 1500W
Color: Almond
Housing HxWxD: 16.00x8.13x1.25 in.
Control: Built-In Thermostat, Control Knob
Mounting: Recessed

The OVS residential wall fan heater is designed for areas where space is limited. Four mounting positions are available. This high-efficiency heater is equipped with a silent axial fan that blows air over a durable tubular heating element with fins produc