Menu Search
OUELLET #OVS0500AM

Wall Heater, 240/208VAC, 500/375W, 16.00x8.13x1.25 in.

SKU # 62526215168 Manufacturer Series: Series OVS
Type: Fan Forced Wall Heater
Grade: Residential
Voltage: 240/208V AC
Watts: 500/375W
Color: Almond
Housing HxWxD: 16.00x8.13x1.25 in.
Control: Built-In Thermostat, Control Knob
Mounting: Recessed

The OVS residential wall fan heater is designed for areas where space is limited. Four mounting positions are available. This high-efficiency heater is equipped with a silent axial fan that blows air over a durable tubular heating element with fins produc