Menu Search
COOPER LIGHTING SOLUTIONS #XTOR2A-N

Wall Mount Area, LED, 20W

SKU # 08008359235 Manufacturer Series: XTOR
RoHS Compliant
Fixture Type: Wall Mount Area
Lamp Type: LED
Watts: 20W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Carbon Bronze
LxWxD: 6.75x5.75x3.63" (171x146x92mm)

Additional Info: 3500K, Lumens: 1323