Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Wall Mount Area, Metal Halide, 250W

SKU: 08008355017
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Wall Mount Area
Lamp Type: Metal Halide
Watts: 250W
Lamp Included: Yes
Voltage: Triple-Tap, 120-347V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Borosilicate Glass
LxWxD: 9.62x16.00x12.06" (244x406x306mm)
Manufacturer Series: Wal-Pak
Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area; Lamp Type - Metal Halide; Watts - 250; Lamp Included - Yes; Voltage - Triple-Tap, 120-347V; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Borosilicate Glass; LxWxD - 9.62x16.00x12.06" (244x406x306mm); Manufacturer Series - Wal-Pak