Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Area Cutoff; Lamp Type - LED; Watts - 20; Lamp Included - Yes; Voltage - 120/277V; Ballast Type - AC Input LED Driver; Housing - Die Cast Aluminum; Finish - Bronze; LxWxD - 10.75x9.50x2.75"; Additional Information - LED: 1401 Lumens, Cool White 5000K, 70 CRI,100000 hrs. Full cutoff, fully shielded; Manufacturer Series - WPLED
Additional Info: LED: 1401 Lumens, Cool White 5000K, 70 CRI,100000 hrs. Full cutoff, fully shielded