Wall and Ceiling Light Fixtures: Fixture Type - Wall Mount Security; Lamp Type - LED; Watts - 71; Voltage - 120-277V; Ballast Type - Electronic; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Glass; LxWxD - 4.60x12.00x9.20 in. (117x305x235mm); Additional Information - Number of LED: 32, Drive Current: 700 mA, IES Distribution: Type III; Manufacturer Series - LytePro32
Additional Info: Number of LED: 32, Drive Current: 700 mA, IES Distribution: Type III