Menu Search
ARLINGTON INDUSTRIES #DBVS1CGC

WPF In Use Cover and Box Kit Wall Substrate - Siding

SKU # 01899708932 Manufacturer Series: In Box
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: WPF In Use Cover and Box Kit
Mounts To: Wall Substrate - Siding
Mounting Position: Recessed Vertical
No of Devices: 1
Device Types: Duplex Receptacle, GFCI
Cover Material: Nonmetallic
Cover Color: Clear
Box Material: Nonmetallic
Box Entry: Knockouts
Contents: Cover, 1-Gang Box, (2) Device Inserts, (1) NM connector, Bug inserts, Install screws.

Additional Info: Application: New Construction, Siding over Wood