Menu Search
RED DOT #2CKPM-G

Weatherproof Cover, GFCI, Single, Duplex or Switch, Gray

SKU # 04226900680
RoHS Compliant
Cover Type: Weatherproof While in Use Cover
Gangs: 2
Configuration: GFCI, Single, Duplex or Switch
Lid Type: Medium
Position: Vertical
Mounting: Keyhole
Material: Nonmetallic
Finish: Gray
Height: 6.63 in.
Width: 5.56 in.
Depth: 2.88 in.