Menu Search
ABB INSTALLATION PRODUCTS #W40-1

Thomas and BettsĀ® Service Wedge Self-Supporting Drop Wire

SKU # 78378633204
Clamp Type: Service Wedge
Application: Self-Supporting Drop Wire
Bail Type: Rigid Stainless Steel
Material: Aluminum
Range, ACSR: 4/0 - 2/0
Range, AL: 4/0 - 2/0
Range, AAAC: 4/0 - 2/0
Length: 12.75 in.