Menu Search
BRADY #PWM-PK-1

Porta-Pack® Wire Marker Book; Vinyl Cloth; 0 to 9

SKU # 66282031201
Legend - Number: 0 to 9
Marker Quantity per Legend: 45
Type: Wire Marker Book
Material: Vinyl Cloth, Repositionable
Marker Width: 0.22 in.
Marker Length: 1.56 in.
Color of Legend: Black
Color of Background: White
Temperature Range: -40° to +176°F
Pages per Book: 10