Menu Search
Wire Marker Mounts Cable Marker Holder Mount White Self-Laminating

PANDUIT #SLCT-WH

Cable Marker Holder Mount White Self-Laminating

SKU #07498376033
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mount Type: Cable Marker Holder
Material: Self-Laminating
Color: White
Carrier Length: 3 in. (76.2mm)
Carrier Width: 1.31 in. (33.3mm)
Carrier Mounting: Cable Ties, Strapping (not included)
Quantity: 25
Features: Attach with intermediate or standard cross-section cable ties
Series: SLCT