Menu Search

WIRE - EQUIP MTR LEA

Wire, TEW; Bare Copper; 14 AWG; 41-Str

(5 Product Options) Manufacturer Series: TEW
  • Type: TEW
  • Conductor Size: 14 AWG
  • Conductor Material: Bare Copper
  • Conductor Stranding: 41-Str
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: TEW
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: 41-Str
Voltage: 600V
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.132 in. (3.35 mm)
Package Length - feet: 1500 ft.
Package Length - meters: 457m
Package Type: Spool
Approval Listings: UL Type: VW-1. CSA Type: FT-1