Menu Search
BELDEN #8770-060U1000

Cable, Communication/Control; 3C; 18 AWG; 1000 ft

SKU # 62170398955 Manufacturer Series: 8770
RoHS Compliant
Type: Electronic Multi-Conductor Cable
Conductor Count: 3C
Conductor Size: 18 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: Polyethylene
Jacket Rating: CM
Conductor Stranding: 16 x 30
Nominal OD: 0.246 in. (6.24mm)
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum Foil-Polyester 100 Percent
Approval Listings: NEC Type CM, CEC/C Type CM

Additional Info: Tinned Cu Drain Wire