Menu Search
BELDEN #8760-0601000

Cable, Electronic Multi-Conductor; 18 AWG; 1 Pair; Chrome

SKU # 62170392055 Manufacturer Series: 8760
RoHS Compliant
Type: Electronic Multi-Conductor Cable
Conductor Count: 1 Pair
Conductor Size: 18 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: Polyolefin
Jacket Rating: CM
Conductor Stranding: 16 x 30
Nominal OD: 0.222 in. (5.64mm)
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum Foil-Polyester 100 Percent
Approval Listings: NEC Type CM, CEC/C Type CM

Additional Info: Tinned Cu Drain Wire