Menu Search

NEXANS

Cable, Multi-Conductor; 16 AWG

(2 Product Options)
  • Type: Multi-Conductor Cable
  • Conductor Size: 16 AWG
  • Shielded: STP
  • Shield Type: Shielded
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Multi-Conductor Cable
Conductor Size: 16 AWG
Shielded: STP
Shield Type: Shielded