Menu Search
BELDEN #129842

Coaxial Cable, 2-Pair C, 24 AWG, Str Tinned Cu, 30V, 0.660 in. OD, Foil and Braid Shield

SKU # 62170398879
RoHS Compliant
Type: Coaxial Cable
Conductor Count: 2 Pair
Conductor Size: 24 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 30V
Jacket Material: PVC
Jacket Color: Black
Insulation: Polyethylene
Rating: CM
Nominal OD: 0.660 in. (16.76mm)
Temperature Rating: 80°C
Shielded: STP
Shield Type: Foil and Braid Shield
Approval Listings: UL Type CM

Paired-Conductor Cable, Shielded: Type - Coaxial Cable; Conductor Count - 2-Pair; Conductor Size - 24 AWG; Shield Type - Foil and Braid Shield; Conductor Material - Str Tinned Cu; Voltage - 30V; Jacket Material - PVC; Jacket Color - Black; Insulation - Polyethylene; Rating - CM; Nominal OD - 0.660 in. (16.76mm); Temperature Rating - 80 deg C; Approval Listings - UL Type CM