Menu Search
CORDS - PORTABLE #SJOOW-18/3

Cord, Portable; SJOOW; 16/30 Strands; Black; 18 AWG; 3C

SKU # 62007601311
Type: Portable Cord
Cord Type: SJOOW
Conductor Count: 3
Conductor Size: 18 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 16/30
Voltage: 300V
Jacket Material: Rubber
Jacket Color: Black
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.305" (7.8mm)
Package Length - meters: 75m