Menu Search
HAMMOND MANUFACTURING #1485DL1

Wireway Drop Hanger, Lay-In, Steel, Gray, NEMA 12, 6 x 6 in. Wireway, Hinged

SKU # 62398045500 Manufacturer Series: 1485L1
RoHS Compliant
Bracket Type: Wireway Drop Hanger
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 6 x 6 in.

Additional Info: Dimension: 8.12 in. W x 15.25 in. H