Menu Search
HAMMOND MANUFACTURING #1485EL1

Wireway Drop Hanger, Lay-In, Steel, Gray, NEMA 12, 8 x 8 in. Wireway, Hinged

SKU # 62398045298 Manufacturer Series: 1485L1
RoHS Compliant
Bracket Type: Wireway Drop Hanger
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 8 x 8 in.

Additional Info: Dimension: 12.12 in. W x 20.56 in. H