Menu Search
NVENT HOFFMAN #F44G90SE

Sweep Elbow, Lay-in Wireway; Steel; Gray Paint; 90 deg.; 4 x 4 in.

SKU # 78351052580
RoHS Compliant
View more versions of this product
Size: 4 x 4 in.
Type: Sweep Elbow, Lay-in Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw Closure
Degree: 90