Menu Search
HAMMOND MANUFACTURING #C3RWT624

Wiring Trough, Gray, Steel, 6.00 x 6.00

SKU # 62398084739 Manufacturer Series: C3RWT
RoHS Compliant
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Slip-On, Screw
Size: 6 x 6 in.
Length: 24 in.

Additional Info: IEC 60529, IP24