Menu Search
HAMMOND MANUFACTURING #1487EREC

Wireway Reducer, Pull Through Wireway, 8 x 8 to 4 x 4 x 9.62 in., NEMA 12, Steel

SKU # 62398045355 Manufacturer Series: 1487 Series
RoHS Compliant
Type: Wireway Reducer
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 8 x 8 in. to 4 x 4 in.
Length: 9.62 in.