The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
HAMMOND MANUFACTURING #1487B60

Lay-In Wireway, 2.5 x 2.5 x 60 in., Steel, Gray, NEMA 12, Hinged, Clamps Cover

SKU # 62398045900 Manufacturer Series: 1487
RoHS Compliant
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 2.5 x 2.5 in.
Length: 60 in.

Additional Info: IEC 60529, IP54